- Deep Groove Bearing Type
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
| Inch/Metric | Metric |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Bearing Type | Deep Groove |
| O.D. | 160 mm |
| Material | Hybrid |
| Bore Type | Round Bore |
| Dynamic Load Rating | 26750 lbf |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 17200 lbf |
| Limiting Speed - Grease | 2800 rpm |
| Rows of Balls | Single |
| I.D. | 75 mm |
| Fillet Radius | 2 mm |
| Weight | 6.692 LB |
| EAN or UPC | 97741128469 |

