- Deep Groove Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 2.69 in Width
- Bearing Steel Material
| Lubricant | Oil Preservative |
| Width | 2.69 in, 68.26 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 5000 rpm |
| Origin | Single Row Radial |
| Precision | Standard |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| O.D. | 6.3 in, 160 mm |
| Capacity | Standard Capacity |
| icNumber | 7704156 |
| Material | Bearing Steel |
| Contact Angle | 0° |
| Inner Ring Width | 2.69 in, 68.26 mm |
| Locking Device | No Locking Device |
| Fillet Radius | 2 mm |
| Rows of Balls | Single |
| Enclosure | Open |
| Seal Material | None |
| Ball Material | Steel |
| Limiting Speed - Grease | 4300 rpm |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Outer Ring Width | 1.46 in, 37 mm |
| Dynamic Load Rating | 25600 lbf |
| Radial Internal Clearance | Normal |
| I.D. | 2.95 in, 75 mm |
| Seal Type | Unsealed |
| Preload Level | None |
| Temperature Range [Max] | 450 °F |
| Series | 63 |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 17200 lbf |
| No. in Set | Single Bearing |
| Weight | 8.406 LB |
| EAN or UPC | 97741009164 |

