- Deep Groove Bearing Type
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
| Rows of Balls | Single |
| Enclosure | Double Shielded |
| Material | Hybrid |
| Static Load Rating [Max] | 17200 lbf |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 5100 rpm |
| Cage Material | Bearing Steel |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 26750 lbf |
| I.D. | 75 mm |
| Seal Material | Tinplate |
| Width | 1.46 in, 37 mm |
| Series | 63 |
| Inner Ring Width | 1.46 in, 37 mm |
| Fillet Radius | 2 mm |
| Outer Ring Width | 1.46 in, 37 mm |
| Seal Type | Non-Contacting Seal |
| Lubricant | Grease |
| Limiting Speed - Oil | 6100 rpm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Weight | 6.939 LB |
| EAN or UPC | 97741128452 |

