- Deep Groove Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Material | Steel |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Pre Lubricant | None |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Series | 63 |
| Width | 37.000 mm |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Limiting Speed - Oil | 5000 rpm |
| Origin | Single Row Radial |
| icNumber | 7695945 |
| O.D. | 160 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Seal Type | Unsealed |
| Precision | Standard |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Sealed | 2800 rpm |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Cage Material | Steel |
| I.D. | 75 mm |
| Outer Ring Width | 37 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Static Load Rating [Max] | 17200 lbf |
| Fillet Radius | 2 mm |
| Inner Ring Width | 37 mm |
| O.D. Type | Straight |
| Dynamic Load Rating | 25600 lbf |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 4300 rpm |
| Weight | 6.702 LB |
| EAN or UPC | 97741009133 |

