- Deep Groove Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
| Inner Ring Width | 1.46 in, 37 mm |
| Material | Hybrid |
| I.D. | 75 mm |
| Rows of Balls | Single |
| Limiting Speed - Oil | 6100 rpm |
| Static Load Rating [Max] | 17200 lbf |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Fillet Radius | 2 mm |
| Enclosure | Open |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Outer Ring Width | 1.46 in, 37 mm |
| Limiting Speed - Grease | 5100 rpm |
| Inch/Metric | Metric |
| Width | 1.46 in, 37 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 26750 lbf |
| O.D. | 160 mm |
| Series | 63 |
| Weight | 7.544 LB |
| EAN or UPC | 97741093798 |

