
- 75 mm ID x 160 mm OD x 37 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
features
- Bores range in diameter from 12mm to 280 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
Bearing Type | Angular Contact |
Preload Level | None |
Dynamic Load Rating | 55500 lbf |
Precision Level | Standard (ABEC 1) |
Lubricant | Oil Preservative |
Enclosure | Open |
Cage Material | Steel |
Seal Type | Unsealed |
O.D. Type | Straight |
Material | Steel |
icNumber | 7696697 |
Radial Internal Clearance | Normal |
Ball Material | Steel |
Outer Ring Width | 37 mm |
Locking Device | No Locking Device |
Fillet Radius | 2 mm |
Cage Type | Metal |
No. in Set | Single Bearing |
Width | 37.000 mm |
O.D. | 160 mm |
Inch/Metric | Metric Bore |
Precision | Standard |
Capacity | Standard Capacity |
Seal Material | None |
Radial Internal Clearance Specification | Normal Clearance |
Bore Type | Round Bore |
Internal Design | Universal Mounting |
Snap Ring | No Snap Ring |
I.D. | 75 mm |
Limiting Speed - Grease | 3400 rpm |
Limiting Speed - Oil | 4000 rpm |
Contact Angle | 15° |
Static Load Rating [Max] | 55100 lbf |
Rows of Balls | Single |
Inner Ring Width | 37 mm |
Weight | 7.4 LB |
