- 75 mm ID x 160 mm OD x 37 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
| Ball Material | Steel |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Material | Steel |
| Fillet Radius | 2 mm |
| icNumber | 7696697 |
| Limiting Speed - Oil | 4000 rpm |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 15° |
| Dynamic Load Rating | 55500 lbf |
| Cage Material | Phenolic |
| O.D. | 160 mm |
| I.D. | 75 mm |
| Seal Material | None |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Internal Design | Universal Mounting |
| Static Load Rating [Max] | 55100 lbf |
| Enclosure | Open |
| Limiting Speed - Grease | 3400 rpm |
| Outer Ring Width | 37 mm |
| Bearing Type | Angular Contact |
| Cage Type | Phenolic |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Width | 37.000 mm |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 37 mm |
| Weight | 7.4 LB |

