description
- These bearings were developed to minimize operating temperatures, noise and vibration in dynamometer applications. To achieve best results, the value of eccentricity marked on the inner ring face should be aligned 180° opposite the high point of eccentricity measured at the shaft journal.
features
- ABEC 5 inner ring tolerance
- Inner ring eccentricity value marked on inner ring face at the location of maximum lateral runout
- Special internal radial clearance
- Special E grade balls
- High speed
- Lightweight
- Inner ring land-guided phenolic separators
| Cage Material | Phenolic |
| Radial Internal Clearance Specification | Special Radial Clearance |
| Contact Angle | 15° |
| No. in Set | Single Bearing |
| Bearing Type | Dynamometer |
| Enclosure | Open |
| Capacity | Maximum Capacity |
| Snap Ring | No Snap Ring |
| Precision Level | Extra Precision (ABEC 7) |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Material | Steel |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Temperature Range [Max] | 225 °F |
| Seal Material | None |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Precision | Super Precision |
| Weight | 0.0 LB |

