- Deep Groove Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Can carry significant radial loads
- Single-row radial deep groove bearing with no filling notches
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Seal Type | Unsealed |
| Temperature Range [Max] | 450 °F |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 4500 rpm |
| Width | 35.000 mm |
| Precision | Standard |
| Cage Type | Metal |
| Fillet Radius | 2 mm |
| No. in Set | Single Bearing |
| O.D. | 150 mm |
| Snap Ring | No Snap Ring |
| Pre Lubricant | None |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Material | Steel |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Limiting Speed - Oil | 5300 rpm |
| I.D. | 70 mm |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Static Load Rating [Max] | 15300 lbf |
| Dynamic Load Rating | 23400 lbf |
| Bearing Type | Radial |
| Limiting Speed - Sealed | 3000 rpm |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| icNumber | 7695867 |
| Preload Level | None |
| Inner Ring Width | 35 mm |
| Ball Material | Steel |
| Series | 63 |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 35 mm |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Weight | 5.163 LB |
| EAN or UPC | 97741009010 |

