- Deep Groove Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
| Width | 1.38 in, 35 mm |
| Series | 63 |
| Dynamic Load Rating | 23400 lbf |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Cage Material | Steel |
| O.D. | 150 mm |
| Outer Ring Width | 1.38 in, 35 mm |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | C0 |
| Enclosure | Open |
| Inner Ring Width | 1.38 in, 35 mm |
| Rows of Balls | Single |
| Material | Hybrid |
| RPM [Max] | 5300 rpm |
| I.D. | 70 mm |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 15300 lbf |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Weight | 5.635 LB |
| EAN or UPC | 97741093781 |

