- Deep Groove Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 2.31 in Width
- Bearing Steel Material
| Width | 2.31 in, 58.74 mm |
| Outer Ring Width | 1.3 in, 33 mm |
| O.D. | 5.51 in, 140 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.31 in, 58.74 mm |
| Cage Material | Bearing Steel |
| I.D. | 2.56 in, 65 mm |
| Inch/Metric | Metric |
| Series | 63 |
| Weight | 6.0 LB |
| EAN or UPC | 97741008938 |

