- 65 mm ID x 140 mm OD x 33 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Enclosure | Double Shielded |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 4800 rpm |
| Static Load Rating [Max] | 13500 lbf |
| Temperature Range [Min] | -22 °F |
| Material | Steel |
| Bearing Type | Radial |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Origin | Single Row Radial |
| Outer Ring Width | 33 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Seal Material | Metal |
| Bore Type | Round Bore |
| Lubricant | Polyurea Base |
| icNumber | 7696024 |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Sealed | 3200 rpm |
| O.D. | 140 mm |
| Width | 33.000 mm |
| Capacity | Standard Capacity |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 33 mm |
| Seal Type | Non-Contact Seals |
| Precision | Standard |
| I.D. | 65 mm |
| Dynamic Load Rating | 20800 lbf |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Contact Angle | 0° |
| Series | 63 |
| Limiting Speed - Oil | 5600 rpm |
| Weight | 4.855 LB |
| EAN or UPC | 97741008884 |

