- 65 mm ID x 140 mm OD x 33 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Used with heavy radial loads, one-directional thrust loads, or a combination of both
- Can be furnished duplex ground for mounting in pairs with two-directional thrust loads
features
- Bores range in diameter from 12mm to 280 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Material | Bearing Steel |
| Outer Ring Width | 1.3 in, 33 mm |
| Inch/Metric | Metric |
| Seal Material | None |
| I.D. | 2.56 in, 65 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.3 in, 33 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 93 kN |
| Dynamic Load Rating | 121 kN |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| O.D. | 5.51 in, 140 mm |
| Flush Ground | No |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Contact Angle | 15 Degree |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Grease | 4800 rpm |
| Preload Level | C3 Axial Clearance |
| Capacity | Standard Capacity |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Series | 300R |
| icNumber | 7697437 |
| Seal Type | Unsealed |
| Enclosure | Open |
| Cage Material | Bearing Steel |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 5600 rpm |
| Width | 1.3 in, 33 mm |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 2 mm |
| Origin | Single Row Radial |
| Static Load Rating [Max] | 20900 lbf |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Weight | 5.32 LB |
| EAN or UPC | 97741008839 |

