- 60 mm ID x 130 mm OD x 31 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Enclosure | Seal On Both Sides |
| Seal Material | Nitrile Rubber (NBR) |
| Capacity | Standard Capacity |
| Seal Type | Contacting Seal |
| Locking Device | No Locking Device |
| Precision | Standard |
| Rows of Balls | Single |
| Inner Ring Width | 1.22 in, 31 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Fillet Radius | 2 mm |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 11700 lbf |
| icNumber | 7696259 |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 5000 rpm |
| Limiting Speed - Sealed | 3400 rpm |
| Dynamic Load Rating | 18400 lbf |
| Outer Ring Width | 1.22 in, 31 mm |
| Ball Material | Steel |
| Series | 63 |
| Limiting Speed - Oil | 6000 rpm |
| Temperature Range [Max] | 250 °F |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Width | 1.22 in, 31 mm |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Min] | -22 °F |
| Preload Level | None |
| O.D. | 5.12 in, 130 mm |
| I.D. | 2.36 in, 60 mm |
| Snap Ring | No Snap Ring |
| Lubricant | Grease |
| Weight | 3.92 LB |
| EAN or UPC | 97741008747 |

