- Deep Groove Bearing Type
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| Dynamic Load Rating | 18400 lbf |
| Radial Internal Clearance | C0 |
| O.D. | 130 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 11700 lbf |
| Inner Ring Width | 1.22 in, 31 mm |
| I.D. | 60 mm |
| Width | 1.22 in, 31 mm |
| Material | Hybrid |
| Seal Material | Tinplate |
| Bore Type | Round Bore |
| Fillet Radius | 2 mm |
| Cage Material | Steel |
| Enclosure | Single Shield |
| Outer Ring Width | 1.22 in, 31 mm |
| RPM [Max] | 6000 rpm |
| Rows of Balls | Single |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Bearing Type | Deep Groove |
| Series | 63 |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contacting Seal |
| Weight | 3.82 LB |
| EAN or UPC | 97741138048 |

