- Deep Groove Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
features
- Bores range in diameter from 12mm to 280 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Contact Angle | 15° |
| Material | Bearing Steel |
| I.D. | 2.36 in, 60 mm |
| No. in Set | Single Bearing |
| Precision Level | Medium Precision (ABEC 5) |
| Static Load Rating [Max] | 11700 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Cage Type | Metal |
| Origin | Single Row Radial |
| Fillet Radius | 2 mm |
| Cage Material | Brass |
| Capacity | Standard Capacity |
| Series | 63 |
| Bore Type | Cylindrical |
| Limiting Speed - Oil | 6000 rpm |
| Temperature Range [Max] | 450 °F |
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| O.D. | 5.12 in, 130 mm |
| Ball Material | Steel |
| Preload Level | None |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Width | 1.22 in, 31 mm |
| Dynamic Load Rating | 18400 lbf |
| Precision | Medium |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Outer Ring Width | 1.22 in, 31 mm |
| Inner Ring Width | 1.22 in, 31 mm |
| Limiting Speed - Grease | 5000 rpm |
| Weight | 3.858 LB |
| EAN or UPC | 97741023054 |

