- Deep Groove Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102181826
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Cage Material | Bearing Steel |
| Width | 1.22 in, 31 mm |
| Rows of Balls | Single |
| Temperature Range [Max] | 450 °F |
| O.D. | 5.12 in, 130 mm |
| Bore Type | Cylindrical |
| Locating | Snap Ring Fitted |
| Dynamic Load Rating | 20500 lbf |
| Seal Material | None |
| Material | Bearing Steel |
| Outer Ring Width | 1.22 in, 31 mm |
| icNumber | 7699753 |
| I.D. | 2.36 in, 60 mm |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Preload Level | None |
| Inner Ring Width | 1.22 in, 31 mm |
| Contact Angle | 0° |
| Bearing Type | Deep Groove |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Capacity | Maximum Capacity |
| Limiting Speed - Oil | 5300 rpm |
| Snap Ring | With Snap Ring |
| Limiting Speed - Grease | 4300 rpm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 17500 lbf |
| Precision | Standard |
| Inch/Metric | Metric |
| Series | 63 |
| Locking Device | No Locking Device |
| Pre Lubricant | None |
| Ball Material | Steel |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Weight | 4.2 LB |
| EAN or UPC | 97741008617 |

