- 60 mm ID x 130 mm OD x 31 mm Wide
- Single Shield
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102181677
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Ball Material | Steel |
| Temperature Range [Min] | -22 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 4300 rpm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| I.D. | 2.36 in, 60 mm |
| O.D. | 5.12 in, 130 mm |
| Preload Level | None |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 20500 lbf |
| Radial Internal Clearance | Normal |
| Fillet Radius | 2 mm |
| Material | Bearing Steel |
| Outer Ring Width | 1.22 in, 31 mm |
| Seal Type | Non-Contacting Seal |
| Static Load Rating [Max] | 17500 lbf |
| Precision | Standard |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Contact Angle | 0° |
| Cage Type | Metal |
| Rows of Balls | Single |
| Series | 63 |
| Seal Material | Tinplate |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | With Snap Ring |
| Width | 1.22 in, 31 mm |
| Enclosure | Shield On One Side |
| Origin | Single Row Radial |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 5300 rpm |
| Inner Ring Width | 1.22 in, 31 mm |
| O.D. Type | Cylindrical |
| Capacity | Maximum Capacity |
| Locating | Snap Ring Fitted |
| Lubricant | Oil Preservative |
| icNumber | 7704721 |
| Cage Material | Bearing Steel |
| Weight | 4.277 LB |
| EAN or UPC | 97741008600 |

