- 60 mm ID x 130 mm OD x 31 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102181678
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Not to be used where only thrust loads are present
| Inch/Metric | Metric Bore |
| Outer Ring Width | 31 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Cage Type | Metal |
| Enclosure | Single Shield |
| Snap Ring | No Snap Ring |
| Capacity | Maximum Capacity |
| Limiting Speed - Oil | 5300 rpm |
| Origin | Single Row Radial |
| Cage Material | Steel |
| Inner Ring Width | 31 mm |
| Series | 63 |
| Limiting Speed - Grease | 4300 rpm |
| I.D. | 60 mm |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Precision | Standard |
| Locking Device | No Locking Device |
| O.D. | 130 mm |
| Width | 31.000 mm |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Static Load Rating [Max] | 17500 lbf |
| Pre Lubricant | None |
| Dynamic Load Rating | 20500 lbf |
| Seal Material | Metal |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Bearing Type | Radial |
| Seal Type | Non-Contact Seals |
| icNumber | 7697276 |
| Weight | 4.259 LB |
| EAN or UPC | 97741008570 |

