- Deep Groove Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
| Static Load Rating [Max] | 10100 lbf |
| Precision | Standard |
| Dynamic Load Rating | 16100 lbf |
| Origin | Wide Inner Ring |
| O.D. | 120 mm |
| Limiting Speed - Oil | 6700 rpm |
| Enclosure | Open |
| Preload Level | None |
| Outer Ring Width | 29 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.08 in |
| Radial Internal Clearance | Normal |
| Limiting Speed | 5600 rpm |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Cage Type | Metal |
| Temperature Range [Max] | 450 °F |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Maximum Capacity |
| I.D. | 55 mm |
| Inch/Metric | Metric Bore |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Series | 63 |
| Ball Material | Steel |
| Contact Angle | 0° |
| Width | 1.75 in, 44.45 mm |
| Material | Steel |
| Inner Ring O.D. | 74 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 5600 rpm |
| Seal Material | None |
| icNumber | 7702580 |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Inner Ring Width | 1 15/16 in |
| Weight | 3.9 LB |
| EAN or UPC | 97741008556 |

