- Deep Groove Bearing Type
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 29 mm Width
| Precision Level | ABEC 1 (ISO Class Normal) |
| Width | 1.14 in, 29 mm |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 16660 lbf |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Static Load Rating [Max] | 10120 lbf |
| Lubricant | Grease |
| Material | Hybrid |
| Inner Ring Width | 1.14 in, 29 mm |
| O.D. | 120 mm |
| I.D. | 55 mm |
| Fillet Radius | 2 mm |
| Cage Material | Bearing Steel |
| Series | 63 |
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 3800 rpm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 1.14 in, 29 mm |
| Weight | 3.124 LB |
| EAN or UPC | 97741128438 |

