- Deep Groove Bearing Type
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 29 mm Width
| O.D. | 4.72 in, 120 mm |
| Enclosure | Shield On Both Sides |
| Outer Ring Width | 1.14 in, 29 mm |
| Series | 63 |
| Static Load Rating [Max] | 10100 lbf |
| Material | Bearing Steel |
| I.D. | 2.17 in, 55 mm |
| RPM [Max] | 6700 rpm |
| Dynamic Load Rating | 16100 lbf |
| Width | 1.14 in, 29 mm |
| Seal Material | Tinplate |
| O.D. Type | Cylindrical |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Rows of Balls | Single |
| Seal Type | Non-Contacting Seal |
| Inch/Metric | Metric |
| Inner Ring Width | 1.14 in, 29 mm |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Radial Internal Clearance | C0 |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Weight | 3.172 LB |
| EAN or UPC | 97741126991 |

