- 55 mm ID x 120 mm OD x 29 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Ball Material | Steel |
| Precision | Standard |
| Inner Ring Width | 1.14 in, 29 mm |
| Bearing Type | Deep Groove |
| Series | 63 |
| Preload Level | None |
| Pre Lubricant | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| icNumber | 7696172 |
| Dynamic Load Rating | 16100 lbf |
| No. in Set | Single Bearing |
| O.D. | 4.72 in, 120 mm |
| O.D. Type | Cylindrical |
| Origin | Single Row Radial |
| I.D. | 2.17 in, 55 mm |
| Outer Ring Width | 1.14 in, 29 mm |
| Enclosure | Shield On One Side |
| Seal Type | Non-Contacting Seal |
| Limiting Speed - Sealed | 3800 rpm |
| Width | 1.14 in, 29 mm |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 6700 rpm |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Seal Material | Tinplate |
| Contact Angle | 0° |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Fillet Radius | 2 mm |
| Cage Material | Bearing Steel |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 5600 rpm |
| Static Load Rating [Max] | 10100 lbf |
| Snap Ring | No Snap Ring |
| Weight | 3.089 LB |
| EAN or UPC | 97741008426 |

