- 55 mm ID x 120 mm OD x 29 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Static Load Rating [Max] | 10100 lbf |
| Lubricant | Oil Preservative |
| Limiting Speed - Sealed | 3800 rpm |
| Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Limiting Speed - Oil | 6700 rpm |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Origin | Single Row Radial |
| Temperature Range [Max] | 450 °F |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 5600 rpm |
| Outer Ring Width | 29 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 29 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Precision | Standard |
| Bearing Type | Radial |
| O.D. Type | Straight |
| I.D. | 55 mm |
| Width | 29.000 mm |
| Ball Material | Steel |
| O.D. | 120 mm |
| Preload Level | None |
| icNumber | 7696009 |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Dynamic Load Rating | 16100 lbf |
| Pre Lubricant | None |
| Weight | 3.053 LB |
| EAN or UPC | 97741008419 |

