- Deep Groove Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
- Bearing Steel Material
| Limiting Speed - Oil | 8000 rpm |
| Static Load Rating [Max] | 10120 lbf |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Fillet Radius | 2 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Series | 63 |
| O.D. | 4.72 in, 120 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 6700 rpm |
| Dynamic Load Rating | 16660 lbf |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.14 in, 29 mm |
| Material | Bearing Steel |
| Width | 1.14 in, 29 mm |
| Outer Ring Width | 1.14 in, 29 mm |
| I.D. | 2.17 in, 55 mm |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Weight | 3.053 LB |
| EAN or UPC | 97741093750 |

