- 55 mm ID x 120 mm OD x 29 mm Wide
- Single Shield
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102191764
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Width | 1.14 in, 29 mm |
| Preload Level | None |
| O.D. | 4.72 in, 120 mm |
| Bore Type | Cylindrical |
| Contact Angle | 0° |
| Limiting Speed - Oil | 5600 rpm |
| Seal Type | Non-Contacting Seal |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Series | 63 |
| Dynamic Load Rating | 17800 lbf |
| Ball Material | Steel |
| Snap Ring | With Snap Ring |
| Precision Level | Standard (ABEC 1) |
| I.D. | 2.17 in, 55 mm |
| Material | Bearing Steel |
| Precision | Standard |
| Seal Material | Tinplate |
| Limiting Speed - Grease | 4600 rpm |
| Outer Ring Width | 1.14 in, 29 mm |
| Cage Type | Metal |
| Inner Ring Width | 1.14 in, 29 mm |
| Radial Internal Clearance | Normal |
| Fillet Radius | 2 mm |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 14700 lbf |
| Enclosure | Shield On One Side |
| Capacity | Maximum Capacity |
| Bearing Type | Deep Groove |
| No. in Set | Single Bearing |
| Locating | Snap Ring Fitted |
| Locking Device | No Locking Device |
| icNumber | 7704719 |
| Lubricant | Oil Preservative |
| Weight | 3.4 LB |
| EAN or UPC | 97741008372 |

