- 50 mm ID x 110 mm OD x 27 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Cage Material | Steel |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -22 °F |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 7500 rpm |
| I.D. | 50 mm |
| Width | 27.000 mm |
| Seal Type | Contact Seals |
| Lubricant | Polyurea Base |
| Bearing Type | Radial |
| O.D. Type | Straight |
| Inner Ring Width | 27 mm |
| Locking Device | No Locking Device |
| icNumber | 7695968 |
| Rows of Balls | Single |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Fillet Radius | 2 mm |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Radial |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Series | 63 |
| Precision | Standard |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Sealed | 4300 rpm |
| Seal Material | Rubber |
| O.D. | 110 mm |
| Dynamic Load Rating | 13900 lbf |
| Static Load Rating [Max] | 8540 lbf |
| Outer Ring Width | 27 mm |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Limiting Speed - Grease | 6300 rpm |
| Weight | 2.452 LB |
| EAN or UPC | 97741008310 |

