- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
| Preload Level | None |
| Bore Type | Round Bore |
| O.D. | 110 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Width | 1.75 in, 44.45 mm |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Origin | Single Row Radial |
| Outer Ring Width | 27 mm |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Fillet Radius | 2 mm |
| Precision Level | Standard (ABEC 1) |
| I.D. | 50 mm |
| Limiting Speed - Grease | 6300 rpm |
| Precision | Standard |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| icNumber | 7699621 |
| Contact Angle | 0° |
| Cage Material | Steel |
| O.D. Type | Straight |
| Ball Material | Steel |
| Dynamic Load Rating | 13900 lbf |
| Static Load Rating [Max] | 8540 lbf |
| Limiting Speed - Oil | 7500 rpm |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Temperature Range [Max] | 450 °F |
| Seal Material | None |
| Series | 63 |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 1 3/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 97741008297 |

