- Deep Groove Bearing Type
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
| Series | 63 |
| Seal Type | Non-Contacting Seal |
| O.D. | 110 mm |
| Rows of Balls | Single |
| Material | Hybrid |
| Bearing Type | Deep Groove |
| Inner Ring Width | 1.06 in, 27 mm |
| I.D. | 50 mm |
| Seal Material | Tinplate |
| Static Load Rating [Max] | 8540 lbf |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Bore Type | Round Bore |
| Width | 1.06 in, 27 mm |
| Enclosure | Double Shielded |
| Radial Internal Clearance | C0 |
| RPM [Max] | 7500 rpm |
| Dynamic Load Rating | 13900 lbf |
| O.D. Type | Cylindrical |
| Fillet Radius | 2 mm |
| Outer Ring Width | 1.06 in, 27 mm |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Weight | 2.482 LB |
| EAN or UPC | 97741096676 |

