- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Outer Ring Width | 1.06 in, 27 mm |
| Cage Material | Bearing Steel |
| Width | 1.06 in, 27 mm |
| Radial Internal Clearance | C0 |
| Bearing Type | Deep Groove |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 7600 lbf |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| O.D. | 4.33 in, 110 mm |
| Series | 63 |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 14600 lbf |
| Inner Ring Width | 1.06 in, 27 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Material | Bearing Steel |
| RPM [Max] | 9350 rpm |
| I.D. | 1.97 in, 50 mm |
| Weight | 2.341 LB |
| EAN or UPC | 97741093743 |

