- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Inner Ring Width | 1.06 in, 27 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| I.D. | 1.97 in, 50 mm |
| Series | 63 |
| O.D. | 4.33 in, 110 mm |
| Outer Ring Width | 1.06 in, 27 mm |
| Cage Material | Brass |
| Width | 1.06 in, 27 mm |
| Bearing Type | Deep Groove |
| Weight | 2.425 LB |
| EAN or UPC | 97741023009 |

