- 50 mm ID x 110 mm OD x 27 mm Wide
- Double Shielded
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102137940
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Precision | Standard |
| O.D. Type | Straight w/ Snap Ring |
| Enclosure | Double Shielded |
| Capacity | Maximum Capacity |
| Seal Material | Metal |
| Material | Steel |
| Rows of Balls | Single |
| Cage Type | Metal |
| Bore Type | Round Bore |
| I.D. | 50 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 6300 rpm |
| Limiting Speed - Grease | 5200 rpm |
| Preload Level | None |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Fillet Radius | 2 mm |
| Locking Device | No Locking Device |
| Width | 27.000 mm |
| Contact Angle | 0° |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial |
| Lubricant | Polyurea Base |
| Inner Ring Width | 27 mm |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 14500 lbf |
| Static Load Rating [Max] | 11700 lbf |
| Seal Type | Non-Contact Seals |
| Snap Ring | With Snap Ring |
| icNumber | 7701630 |
| Ball Material | Steel |
| O.D. | 110 mm |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 27 mm |
| Weight | 2.738 LB |
| EAN or UPC | 97741008143 |

