- 50 mm ID x 110 mm OD x 27 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Not to be used where only thrust loads are present
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Seal Material | Tinplate |
| Enclosure | Shield On Both Sides |
| Static Load Rating [Max] | 11700 lbf |
| Limiting Speed - Oil | 6300 rpm |
| Contact Angle | 0° |
| Lubricant | Grease |
| icNumber | 7697938 |
| Dynamic Load Rating | 14500 lbf |
| I.D. | 1.97 in, 50 mm |
| Cage Material | Bearing Steel |
| O.D. | 4.33 in, 110 mm |
| Temperature Range [Max] | 250 °F |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Deep Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 2 mm |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Bore Type | Cylindrical |
| Series | 63 |
| Locking Device | No Locking Device |
| Inner Ring Width | 1.06 in, 27 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 5200 rpm |
| Precision | Standard |
| Seal Type | Non-Contacting Seal |
| Ball Material | Steel |
| Capacity | Maximum Capacity |
| Outer Ring Width | 1.06 in, 27 mm |
| Width | 1.06 in, 27 mm |
| Temperature Range [Min] | -22 °F |
| Material | Bearing Steel |
| Weight | 2.692 LB |
| EAN or UPC | 97741008136 |

