- Deep Groove Bearing Type
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| Precision Level | ABEC 1 (ISO Class Normal) |
| Dynamic Load Rating | 11900 lbf |
| Lubricant | Grease |
| Inner Ring Width | 0.98 in, 25 mm |
| Static Load Rating [Max] | 7080 lbf |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Outer Ring Width | 0.98 in, 25 mm |
| Radial Internal Clearance | C0 |
| Bearing Type | Deep Groove |
| O.D. | 100 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Series | 63 |
| Width | 0.98 in, 25 mm |
| Enclosure | Double Sealed |
| Fillet Radius | 1.5 mm |
| Material | Hybrid |
| I.D. | 45 mm |
| RPM [Max] | 8000 rpm |
| Inch/Metric | Metric |
| Weight | 1.905 LB |
| EAN or UPC | 97741095006 |

