- 45 mm ID x 100 mm OD x 1 9/16" Wide
- Double Shielded
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- For applications where space for a lubrication system is limited or conditions demand a larger grease supply inside bearing
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Extra large grease chamber packed with high quality lubricant
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Lubricant | Grease |
| Dynamic Load Rating | 11700 lbf |
| Temperature Range [Max] | 250 °F |
| Precision Level | Standard (ABEC 1) |
| I.D. | 1.77 in, 45 mm |
| Inch/Metric | Metric |
| Width | 1.56 in, 39.69 mm |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| O.D. | 3.94 in, 100 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Limiting Speed - Oil | 8000 rpm |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Outer Ring Width | 1.56 in, 39.69 mm |
| Limiting Speed - Grease | 6700 rpm |
| Precision | Standard |
| Capacity | Standard Capacity |
| Limiting Speed - Sealed | 4500 rpm |
| Material | Bearing Steel |
| icNumber | 7701739 |
| Cage Type | Metal |
| Locating | Snap Ring Fitted |
| Series | 623 |
| Fillet Radius | 1.5 mm |
| Enclosure | Shield On Both Sides |
| Snap Ring | With Snap Ring |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| Seal Material | Tinplate |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 6740 lbf |
| Temperature Range [Min] | -22 °F |
| Inner Ring Width | 1.56 in, 39.69 mm |
| Weight | 2.736 LB |
| EAN or UPC | 97741007993 |

