- Deep Groove Bearing Type
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| Seal Material | Tinplate |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Bore Type | Cylindrical |
| I.D. | 1.77 in, 45 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.98 in, 25 mm |
| Enclosure | Shield On Both Sides |
| Material | Bearing Steel |
| Limiting Speed - Oil | 9600 rpm |
| Inner Ring Width | 0.98 in, 25 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 7080 lbf |
| O.D. | 3.94 in, 100 mm |
| Series | 63 |
| Outer Ring Width | 0.98 in, 25 mm |
| Dynamic Load Rating | 12430 lbf |
| Cage Material | Bearing Steel |
| Lubricant | Grease |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 8000 rpm |
| Weight | 1.861 LB |
| EAN or UPC | 97741123549 |

