- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Dynamic Load Rating | 12430 lbf |
| Width | 0.98 in, 25 mm |
| Fillet Radius | 1.5 mm |
| Series | 63 |
| Rows of Balls | Single |
| Limiting Speed - Oil | 9600 rpm |
| Material | Hybrid |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 7080 lbf |
| Inner Ring Width | 0.98 in, 25 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 8000 rpm |
| Outer Ring Width | 0.98 in, 25 mm |
| O.D. | 100 mm |
| Cage Material | Bearing Steel |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Weight | 1.861 LB |
| EAN or UPC | 97741093736 |

