- 45 mm ID x 100 mm OD x 25 mm Wide
- Single Shield
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102190933
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Fillet Radius | 1.5 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Limiting Speed - Grease | 5700 rpm |
| Precision | Standard |
| Preload Level | None |
| Dynamic Load Rating | 13400 lbf |
| O.D. | 3.94 in, 100 mm |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Width | 0.98 in, 25 mm |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Bore Type | Cylindrical |
| icNumber | 7699740 |
| Static Load Rating [Max] | 10500 lbf |
| Inch/Metric | Metric |
| Outer Ring Width | 0.98 in, 25 mm |
| Limiting Speed - Oil | 7000 rpm |
| Series | 63 |
| I.D. | 1.77 in, 45 mm |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| Seal Material | Tinplate |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Snap Ring | With Snap Ring |
| No. in Set | Single Bearing |
| Locating | Snap Ring Fitted |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Shield On One Side |
| Capacity | Maximum Capacity |
| Inner Ring Width | 0.98 in, 25 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Weight | 2.068 LB |
| EAN or UPC | 97741007887 |

