- Deep Groove Bearing Type
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
| RPM [Max] | 9000 rpm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 5400 lbf |
| Lubricant | Grease |
| Cage Material | Steel |
| Inner Ring Width | 0.91 in, 23 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| I.D. | 40 mm |
| Outer Ring Width | 0.91 in, 23 mm |
| Material | Hybrid |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| O.D. | 90 mm |
| Series | 63 |
| Radial Internal Clearance | C0 |
| Fillet Radius | 1.5 mm |
| Dynamic Load Rating | 9220 lbf |
| Width | 0.91 in, 23 mm |
| Bearing Type | Deep Groove |
| Weight | 1.431 LB |
| EAN or UPC | 97741095013 |

