
- 40 mm ID x 90 mm OD x 23 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
features
- Bores range in diameter from 12mm to 280 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
Dynamic Load Rating | 17800 lbf |
Limiting Speed - Oil | 7200 rpm |
Snap Ring | No Snap Ring |
Enclosure | Open |
Cage Type | Phenolic |
Lubricant | Oil Preservative |
O.D. Type | Straight |
Precision Level | Standard (ABEC 1) |
Bore Type | Round Bore |
Material | Steel |
Contact Angle | 15° |
Static Load Rating [Max] | 15100 lbf |
Outer Ring Width | 23 mm |
No. in Set | Single Bearing |
Bearing Type | Angular Contact |
Limiting Speed - Grease | 6000 rpm |
I.D. | 40 mm |
Seal Type | Unsealed |
Rows of Balls | Single |
Precision | Standard |
Capacity | Standard Capacity |
Locking Device | No Locking Device |
Radial Internal Clearance | Normal |
Radial Internal Clearance Specification | Normal Clearance |
Preload Level | None |
Inch/Metric | Metric Bore |
Fillet Radius | 1.5 mm |
Width | 23.000 mm |
Inner Ring Width | 23 mm |
Internal Design | Universal Mounting |
O.D. | 90 mm |
Seal Material | None |
Ball Material | Steel |
icNumber | 7697431 |
Cage Material | Phenolic |
Weight | 1.5 LB |
