- Deep Groove Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
| Seal Type | Unsealed |
| Seal Material | None |
| Preload Level | None |
| Series | 63 |
| Limiting Speed - Grease | 8500 rpm |
| Enclosure | Open |
| Temperature Range [Max] | 450 °F |
| Origin | Single Row Radial |
| I.D. | 1.38 in, 35 mm |
| icNumber | 7704151 |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | Normal |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 0.83 in, 21 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 1.38 in, 34.93 mm |
| O.D. | 3.15 in, 80 mm |
| Static Load Rating [Max] | 4270 lbf |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Cage Type | Metal |
| Limiting Speed - Oil | 10000 rpm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 7460 lbf |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Width | 1.38 in, 34.93 mm |
| Weight | 1.2 LB |
| EAN or UPC | 97741007528 |

