- Deep Groove Bearing Type
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 21 mm Width
| Precision Level | ABEC 1 (ISO Class Normal) |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 35 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Material | Hybrid |
| Bearing Type | Deep Groove |
| Weight | 1.012 LB |
| EAN or UPC | 97741093712 |

