- 35 mm ID x 80 mm OD x 21 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
features
- Bores range in diameter from 12mm to 280 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Static Load Rating | 26 kN |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 6800 rpm |
| Outer Ring Width | 0.83 in, 21 mm |
| Cage Material | Bearing Steel |
| No. in Set | Single Bearing |
| Seal Material | None |
| Dynamic Load Rating | 39.7 kN |
| Fillet Radius | 1.5 mm |
| Static Load Rating [Max] | 11700 lbf |
| Lubricant | Oil Preservative |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Internal Design | Universal Mounting |
| Limiting Speed - Oil | 8000 rpm |
| Seal Type | Unsealed |
| Flush Ground | Yes |
| Inner Ring Width | 0.83 in, 21 mm |
| Material | Bearing Steel |
| icNumber | 7696692 |
| Precision | Standard |
| Rows of Balls | Single |
| I.D. | 1.38 in, 35 mm |
| Precision Level | Standard (ABEC 1) |
| Series | 300R |
| Contact Angle | 15 Degree |
| Enclosure | Open |
| Ball Material | Steel |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 3.15 in, 80 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Width | 0.83 in, 21 mm |
| Preload Level | Light |
| Weight | 1.0 LB |
| EAN or UPC | 97741007429 |

