- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 11000 rpm |
| O.D. | 72 mm |
| Fillet Radius | 1 mm |
| I.D. | 30 mm |
| Origin | Single Row Radial |
| Outer Ring Width | 19 mm |
| Series | 63 |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 3600 lbf |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1 3/16 in |
| Contact Angle | 0° |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Cage Type | Metal |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Grease | 9000 rpm |
| Dynamic Load Rating | 6320 lbf |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| icNumber | 7699619 |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Material | Steel |
| Cage Material | Steel |
| Width | 1.19 in, 30.16 mm |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Weight | 0.9 LB |
| EAN or UPC | 97741007276 |

