- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Bore Type | Round Bore |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Width | 0.75 in, 19 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.75 in, 19 mm |
| RPM [Max] | 11000 rpm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 3600 lbf |
| O.D. | 72 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Series | 63 |
| I.D. | 30 mm |
| Inner Ring Width | 0.75 in, 19 mm |
| Radial Internal Clearance | C0 |
| Cage Material | Steel |
| Dynamic Load Rating | 6320 lbf |
| Enclosure | Open |
| Fillet Radius | 1 mm |
| Material | Hybrid |
| Weight | 0.761 LB |
| EAN or UPC | 97741093705 |

