- 30 mm ID x 72 mm OD x 19 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102224576
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Series | 63 |
| Material | Steel |
| Width | 19.000 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Seal Type | Non-Contact Seals |
| Locking Device | No Locking Device |
| Lubricant | Polyurea Base |
| Limiting Speed - Grease | 7800 rpm |
| Enclosure | Double Shielded |
| Preload Level | None |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 9500 rpm |
| Inner Ring Width | 19 mm |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7697933 |
| Capacity | Maximum Capacity |
| Temperature Range [Min] | -22 °F |
| I.D. | 30 mm |
| Bearing Type | Radial |
| Fillet Radius | 1 mm |
| Dynamic Load Rating | 6560 lbf |
| Precision | Standard |
| Outer Ring Width | 19 mm |
| Rows of Balls | Single |
| Seal Material | Metal |
| Contact Angle | 0° |
| O.D. | 72 mm |
| Static Load Rating [Max] | 4680 lbf |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| Weight | 0.842 LB |
| EAN or UPC | 97741007139 |

