- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Stainless Steel Material
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.67 in, 17 mm |
| Material | Stainless Steel |
| Weight | 0.51 LB |
| EAN or UPC | 97741136556 |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.67 in, 17 mm |
| Material | Stainless Steel |
| Weight | 0.51 LB |
| EAN or UPC | 97741136556 |