- Deep Groove Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 1 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 0.67 in, 17 mm |
| Temperature Range [Max] | 450 °F |
| Material | Bearing Steel |
| Width | 1 in, 25.4 mm |
| Series | 63 |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Limiting Speed - Grease | 11000 rpm |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 4760 lbf |
| Limiting Speed - Oil | 14000 rpm |
| Seal Material | None |
| Bearing Type | Deep Groove |
| Contact Angle | 0° |
| I.D. | 1.38 in, 35 mm |
| O.D. | 3.15 in, 80 mm |
| Cage Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Ball Material | Steel |
| Precision | Standard |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 1 in, 25.4 mm |
| Locking Device | No Locking Device |
| Preload Level | None |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2430 lbf |
| Radial Internal Clearance | Normal |
| Fillet Radius | 1 mm |
| Weight | 0.6 LB |
| EAN or UPC | 97741007054 |

