- 25 mm ID x 62 mm OD x 17 mm Wide
- Single Shield
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102176197
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Enclosure | Shield On One Side |
| I.D. | 0.98 in, 25 mm |
| Cage Material | Bearing Steel |
| Width | 0.67 in, 17 mm |
| Inch/Metric | Metric |
| Locating | Snap Ring Fitted |
| Bore Type | Cylindrical |
| Series | 63 |
| Static Load Rating [Max] | 3510 lbf |
| Seal Material | Tinplate |
| Radial Internal Clearance | Normal |
| Bearing Type | Deep Groove |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Non-Contacting Seal |
| Snap Ring | With Snap Ring |
| Limiting Speed - Oil | 12000 rpm |
| Locking Device | No Locking Device |
| icNumber | 7704707 |
| Dynamic Load Rating | 5150 lbf |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 9800 rpm |
| O.D. | 2.44 in, 62 mm |
| Fillet Radius | 1 mm |
| Capacity | Maximum Capacity |
| No. in Set | Single Bearing |
| Precision | Standard |
| Ball Material | Steel |
| Preload Level | None |
| Outer Ring Width | 0.67 in, 17 mm |
| Inner Ring Width | 0.67 in, 17 mm |
| Weight | 0.578 LB |
| EAN or UPC | 97741006927 |

