
- 20 mm ID x 52 mm OD x 15 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
features
- Bores range in diameter from 12mm to 280 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
I.D. | 20 mm |
Contact Angle | 15° |
Capacity | Standard Capacity |
Rows of Balls | Single |
Bore Type | Round Bore |
Preload Level | None |
Precision Level | Standard (ABEC 1) |
Static Load Rating [Max] | 5040 lbf |
Ball Material | Steel |
Cage Type | Metal |
Limiting Speed - Grease | 10000 rpm |
Bearing Type | Angular Contact |
Locking Device | No Locking Device |
Seal Type | Unsealed |
Lubricant | Oil Preservative |
O.D. Type | Straight |
Seal Material | None |
Cage Material | Steel |
Width | 15.000 mm |
Enclosure | Open |
Material | Steel |
Fillet Radius | 1 mm |
icNumber | 7696689 |
O.D. | 52 mm |
Radial Internal Clearance | Normal |
Radial Internal Clearance Specification | Normal Clearance |
Outer Ring Width | 15 mm |
Snap Ring | No Snap Ring |
Inch/Metric | Metric Bore |
Precision | Standard |
Internal Design | Universal Mounting |
Inner Ring Width | 15 mm |
Limiting Speed - Oil | 13000 rpm |
Dynamic Load Rating | 7310 lbf |
No. in Set | Single Bearing |
Weight | 0.33 LB |
